Zoro Homepage

CC7L2 Basin Faucet (1)CCMX2CSH (1)CCMX2CSC, Polished Brass

  • Mfr # CC7L2

  • Zoro # G3064129


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
0.21
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC7L2
Zoro #
G3064129
UPC #
663370117534
Country of Origin
Taiwan, Province of China

Dimensions

Length
4
Height
1.75
Width
3.5
Item Width (Inch)
3.5
Item Length (Inch)
4
Item Height (Inch)
1.75
Max Deck Thickness
1.5

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With cross handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Vintage Basin Faucet (1)CCMX2CSH (1)CCMX2CSC and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.