CC8000 Claremont Freestanding Toilet Paper Stand, Matte Black

  • Mfr # CC8000

  • Zoro # G3098167


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Collection
Claremont
Height
21.81
Color
Matte Black
Material
Brass;Stainless Steel
Width
5.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC8000
Zoro #
G3098167
UPC #
663370736544
Country of Origin
Taiwan, Province of China

Dimensions

Height
21.81
Width
5.31
Length
7.87
Item Length (Inch)
7.87
Item Height (Inch)
21.81
Product Diameter (Inch)
3/4
Item Width (Inch)
5.31

Details

Collection
Claremont
Color
Matte Black
Finish
Matte Black
Material
Brass;Stainless Steel
Mounting Type
Freestanding
Features
Solid brass and stainless steel construction, Contemporary design, Holds up to 3 toilet paper rolls, 21-13/16" overall height, Weighted base, Easy installation/assembly, Corrosion-resistant finish
ADA Compliant
true
Warranty
1
Includes
Toilet Paper Holder; Mounting Hardware
Low Lead Compliant
false
Prop 65 Label
true
UPC/CUPC Certified
false
Installation Type
Freestanding
CEC Certified
false
Theme
Modern
DOE Certified
false
Escutcheon Included
false
Item Weight (lbs)
3

Description

The Claremont freestanding toilet paper holder gives the bathroom a contemporary touch. This discounted fundamental bathroom necessity boasts the ability to hold extra toilet paper rolls for added convenience. Additionally, its weighted base provides ease of use as it avoids tipping and falling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.