CC9L8 Basin Faucet (1) CCCX8CSH (1) CCCX8CSC, Brushed Nickel

  • Mfr # CC9L8

  • Zoro # G3073457


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Finish
Brushed Nickel
Number of Handles
2
Weight
3.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC9L8
Zoro #
G3073457
UPC #
663370118470
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.69
Length
3.5
Height
4.06
Item Height (Inch)
4.06
Item Width (Inch)
2.69
Max Deck Thickness
1.75
Item Length (Inch)
3.5

Details

Mounting Type
Deck Mount
ADA Compliant
false
Finish
Brushed Nickel
Number of Handles
2
Weight
3.08
Item
Basin Tap Faucet
Color
Brushed Nickel
Features
Solid brass construction for durability and reliability, Deck mount 2-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-1/8" spout clearance, 3-1/2" spout reach, Corrosion-resistant finish, Dual porcelain cross handles for easy rotation, Easy-to-clean
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Collection
Vintage
Hot Handle Item#
CCCX8CSH
Handle Style
Cross
Installation Type
Single Hole
Hot Cartridge Item#
KSRPL3200HC
Item Weight (lbs)
3.08
Pullout Spray
false
Drain Included
No
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
CCCX8CSC
Faucet Holes
2
Sidespray
false
Cold Cartridge Item#
KSRPL3200CC
Handles Included
true

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With cross handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Vintage Basin Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.