CCK1141AX Clawfoot Tub Package Metal Cross Handles

  • Mfr # CCK1141AX

  • Zoro # G0840797


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Brass
Mounting Type
Tub Wall Mount
Number of Handles
3
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK1141AX
Zoro #
G0840797
UPC #
663370015120
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Tub: 30-1/2"
Height
Shower: 61-5/8"
Width
Tub: 57"
Face Dia.
Shower: 4-13/16"
Item Width (Inch)
57
Item Height (Inch)
30.5
Item Length (Inch)
62.25

Details

Finish
Polished Chrome
Material
Brass
Mounting Type
Tub Wall Mount
Number of Handles
3
Item
Clawfoot Tub Faucet Packages
Number of Holes
2
Body Material
Brass
Handle Material
Metal
Faucet Finish
Polished Chrome
Flow Rate
7 gpm
Faucet Handle Type
Cross
ADA Compliant
false
Faucet Operation
Standard
Mounting Hole Center to Center
7"
Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Angle Stop Valves, Drain
Features
Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
Shower Head Type
Hand Shower
Connection
1/2"-14 NPS
Handshower Included
Yes
Handle Style
Cross
Handshower Flow Rate (GPM)
1.8
DOE Certified
false
Handles Included
true
Showerhead Included
Yes
Faucet Centers
7
CEC Certified
false
Showerhead Flow Rate (GPM)
2
Spout Flow Rate (GPM)
7
Drain Included
Yes
Collection
Vintage
Theme
Traditional
Item Weight (lbs)
22.69
UPC/CUPC Certified
false
Hose Included
true
Pullout Spray
false
Sidespray
false
Low Lead Compliant
false
Prop 65 Label
true
Faucet Holes
2

Description

CCK1141AX Clawfoot Tub Package Metal Cro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.