CCK1142PX Clawfoot Tub Package with Porcelain Cross Handles

  • Mfr # CCK1142PX
  • Zoro # G0840718
product price: 
$
1,695.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Tub Wall Mount
Faucet Handle Type
Cross
ADA Compliant
false
Body Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CCK1142PX
Zoro #
G0840718
UPC #
663370063145
Country of Origin
Taiwan, Province of China
Finish
Polished Brass
Material
Brass
Mounting Type
Tub Wall Mount
Faucet Handle Type
Cross
ADA Compliant
false
Body Material
Brass
Faucet Operation
Standard
Item
Clawfoot Tub Faucet Packages
Number of Holes
2
Mounting Hole Center to Center
7"
Handle Material
Porcelain
Number of Handles
3
Faucet Finish
Polished Brass
Flow Rate
7 gpm
Shower Head Type
Hand Shower
Connection
1/2"-14 NPS
Features
Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Angle Stop Valves, Drain
Spout Flow Rate (GPM)
7
Item Weight (lbs)
22.69
Pullout Spray
false
Showerhead Flow Rate (GPM)
2
Theme
Traditional
Handle Style
Cross
Showerhead Included
Yes
Drain Included
Yes
Hose Included
true
Low Lead Compliant
false
CEC Certified
false
Handshower Flow Rate (GPM)
1.8
Collection
Vintage
Sidespray
false
Faucet Holes
2
UPC/CUPC Certified
false
Handshower Included
Yes
DOE Certified
false
Faucet Centers
7
Handles Included
true
Prop 65 Label
true

Dimensions

Height
Shower: 61-5/8"
Width
Tub: 57"
Depth
Tub: 30-1/2"
Face Dia.
Shower: 6-5/16"
Item Height (Inch)
30.5
Item Length (Inch)
62.25
Item Width (Inch)
57

Description

CCK1142PX Clawfoot Tub Package,w/Porc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews