
CCK1147PX Clawfoot Tub Faucet Package with Shower Enclosure, Brushed Brass
Mfr # CCK1147PX
Zoro # G602837025
product price:Â $2,244.99
/ea
Free Shipping & Returns
Key Features
Weight
26.85
Length
57
Features
Premium Solid Brass Construction, Complete Tub and Shower Package, Includes: Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Hand Shower with 59" Hose
Includes
Faucet; Mounting Hardware
Color
Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCK1147PX
Zoro #
G602837025
UPC #
663370654831
Country of Origin
Taiwan, Province of China
Dimensions
Length
57
Height
30.5
Width
36.38
Details
Weight
26.85
Features
Premium Solid Brass Construction, Complete Tub and Shower Package, Includes: Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Hand Shower with 59" Hose
Includes
Faucet; Mounting Hardware
Color
Brushed Brass
Finish
Brushed Brass
Material
Brass
Description
To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. A top-to-bottom beautiful styling is achieved with these coordinated pieces from the shower enclosure down to the drain. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes faucet, water supply lines, angle stop valves, drain, and shower enclosure.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.