CCK1182AX Clawfoot Tub Package Metal Cross Handles

  • Mfr # CCK1182AX

  • Zoro # G0840824


product price: $1,699.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Material
Brass
Mounting Type
Tub Wall Mount
Number of Holes
2
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK1182AX
Zoro #
G0840824
UPC #
663370063503
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 61-5/8"
Depth
Tub: 30-1/2"
Width
Tub: 57"
Face Dia.
Shower: 4-13/16"
Item Height (Inch)
30.5
Item Length (Inch)
62.25
Item Width (Inch)
57

Details

Finish
Polished Brass
Material
Brass
Mounting Type
Tub Wall Mount
Item
Clawfoot Tub Faucet Packages
Number of Holes
2
Handle Material
Metal
ADA Compliant
false
Body Material
Brass
Flow Rate
7 gpm
Number of Handles
3
Faucet Operation
Standard
Faucet Finish
Polished Brass
Mounting Hole Center to Center
7"
Faucet Handle Type
Cross
Shower Head Type
Hand Shower
Connection
1/2"-14 NPS
Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Angle Stop Valves, Drain
Features
Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
Prop 65 Label
true
CEC Certified
false
Showerhead Included
Yes
Item Weight (lbs)
22.7
Handshower Included
Yes
Low Lead Compliant
false
Handle Style
Cross
Faucet Holes
2
Handshower Flow Rate (GPM)
1.8
Hose Included
true
Pullout Spray
false
Spout Flow Rate (GPM)
7
Faucet Centers
7
Handles Included
true
DOE Certified
false
Showerhead Flow Rate (GPM)
2
Theme
Traditional
UPC/CUPC Certified
false
Collection
Vintage
Sidespray
false
Drain Included
Yes

Description

CCK1182AX Clawfoot Tub Package Metal Cro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.