CCK1188AX Clawfoot Tub Package Metal Cross Handles

  • Mfr # CCK1188AX

  • Zoro # G0840693


product price:  $1,666.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Brass
Mounting Type
Tub Wall Mount
Faucet Finish
Brushed Nickel
Flow Rate
7 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK1188AX
Zoro #
G0840693
UPC #
663370063626
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Tub: 30-1/2"
Height
Shower: 61-5/8"
Width
Tub: 57"
Face Dia.
Shower: 4-13/16"
Item Width (Inch)
57
Item Height (Inch)
30.5
Item Length (Inch)
62.25

Details

Finish
Brushed Nickel
Material
Brass
Mounting Type
Tub Wall Mount
Faucet Finish
Brushed Nickel
Flow Rate
7 gpm
Number of Handles
3
Faucet Handle Type
Cross
ADA Compliant
false
Body Material
Brass
Mounting Hole Center to Center
7"
Handle Material
Metal
Faucet Operation
Standard
Number of Holes
2
Item
Clawfoot Tub Faucet Packages
Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Angle Stop Valves, Drain
Shower Head Type
Hand Shower
Features
Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
Connection
1/2"-14 NPS
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
Faucet Centers
7
Prop 65 Label
true
Handles Included
true
Item Weight (lbs)
22.7
CEC Certified
false
Hose Included
true
Low Lead Compliant
false
UPC/CUPC Certified
false
Sidespray
false
Pullout Spray
false
Showerhead Included
Yes
Spout Flow Rate (GPM)
7
Collection
Vintage
Drain Included
Yes
DOE Certified
false
Handshower Included
Yes
Faucet Holes
2
Showerhead Flow Rate (GPM)
2
Handle Style
Cross

Description

CCK1188AX Clawfoot Tub Package Metal Cro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.