Shop KINGSTON BRASS
See all product information
Create Account
CCK228AB Deck Mount Clawfoot Tub Faucet Package with Supply Line, Antique Brass
- Mfr # CCK228AB
- Zoro # G002836420
product price:Â
$
741.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet;Mounting Hardware
Height
29.13
Material
Brass
Weight
16.8
Length
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCK228AB
- Zoro #
- G002836420
- UPC #
- 663370859397
- Country of Origin
- Taiwan, Province of China
- Finish
- Antique Brass
- Includes
- Faucet;Mounting Hardware
- Material
- Brass
- Weight
- 16.8
- Color
- Antique Brass
- Features
Dimensions
- Height
- 29.13
- Length
- 9
- Width
- 8.13
Description
To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. The beautiful vintage styling of this tub filler along with the telephone style handshower will lend to a Victorian style inspiration. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes faucet, water supply lines, angle stop valves, and drain.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.