CCK268PN Deck Mount Clawfoot Tub Faucet Package, Polished Nickel

  • Mfr # CCK268PN

  • Zoro # G102838454


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Features
Chain-Plug Drain and Overflow Assembly can be adjusted to required length, Complete Tub and Hand Shower Package, Designed for Long-Lasting Durability, Faucet Designed to be installed on the Tub Deck, Includes: Tub Filler with Hand Shower, Waste & Overflow, Shut-Off Valves, and Supply Lines, Vintage Style Porcelain Hand Shower with 59" Hose, Premium Solid Brass Construction, Back Flow Preventer for Anti-Siphon
Width
6.06
Material
Brass
Height
10.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK268PN
Zoro #
G102838454
UPC #
663370604089
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.06
Height
10.13
Length
29.13

Details

Finish
Polished Nickel
Features
Chain-Plug Drain and Overflow Assembly can be adjusted to required length, Complete Tub and Hand Shower Package, Designed for Long-Lasting Durability, Faucet Designed to be installed on the Tub Deck, Includes: Tub Filler with Hand Shower, Waste & Overflow, Shut-Off Valves, and Supply Lines, Vintage Style Porcelain Hand Shower with 59" Hose, Premium Solid Brass Construction, Back Flow Preventer for Anti-Siphon
Material
Brass
Color
Polished Nickel
Weight
16.4
Includes
Faucet; Mounting Hardware

Description

To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. The beautiful vintage styling of this tub filler along with the telephone style handshower will lend to a Victorian style inspiration. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes faucet, water supply lines, angle stop valves, and drain.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.