Shop KINGSTON BRASS
See all product information
Create Account
CCK5175PX Freestanding Clawfoot Tub Faucet Combo, Oil Rubbed Bronze
- Mfr # CCK5175PX
- Zoro # G402838277
product price:Â
$
1,395.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Hand Shower; Water Supply Line; Shut-off Valves; Mounting Hardware
Weight
20.75
Features
Height
22.81
Color
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCK5175PX
- Zoro #
- G402838277
- UPC #
- 663370914492
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 22.81
- Length
- 10
- Width
- 15.88
Details
- Includes
- Faucet; Hand Shower; Water Supply Line; Shut-off Valves; Mounting Hardware
- Finish
- Oil Rubbed Bronze
- Weight
- 20.75
- Features
- Color
- Oil Rubbed Bronze
- Material
- Brass
Description
To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. The beautiful vintage styling of this freestanding tub filler along with the telephone style handshower will lend to a Victorian style inspiration. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes faucet, water supply lines, angle stop valves, and drain.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.