Shop KINGSTON BRASS
See all product information
Create Account
CCR6175 Vintage 60" Add On Shower W/ 17" Shower Arm, Oil Rubbed Bronze
- Mfr # CCR6175
- Zoro # G3097010
product price:Â
$
669.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Item Length (Inch)
39.44
Low Lead Compliant
false
Item Height (Inch)
2.75
UPC/CUPC Certified
false
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCR6175
- Zoro #
- G3097010
- UPC #
- 663370110757
- Country of Origin
- Taiwan, Province of China
Dimensions
- Item Length (Inch)
- 39.44
- Item Height (Inch)
- 2.75
- Item Width (Inch)
- 17.81
Details
- Item
- Risers
- Finish
- Oil Rubbed Bronze
- Material
- Brass
- Low Lead Compliant
- false
- UPC/CUPC Certified
- false
- Prop 65 Label
- true
- Theme
- Traditional
- CEC Certified
- false
- Warranty
- 1
- Share H&C Handle Item#
- No Handle
- Collection
- Vintage
- Item Weight (lbs)
- 9.15
- ADA Compliant
- false
- DOE Certified
- false
Description
This shower riser and arm is constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.