
CCR6177 60-Inch Shower Riser with 17-Inch Shower Arm, Brushed Brass
Mfr # CCR6177
Zoro # G603055572
product price:Â $709.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Brass
Material
Brass
Includes
Shower Riser and Arm
Length
39.44
Color
Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCR6177
Zoro #
G603055572
UPC #
663370863875
Country of Origin
Taiwan, Province of China
Dimensions
Length
39.44
Height
2.75
Width
17.81
Details
Finish
Brushed Brass
Material
Brass
Includes
Shower Riser and Arm
Color
Brushed Brass
Features
33-3/4" - 61-5/8" shower riser, 17" shower arm, Standard US plumbing connections, Beautiful premier finish, Matching accessories available
Weight
9.15
Description
This shower riser and arm is constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.