Zoro Homepage

CCRP21K1 Brass Sprayer

  • Mfr # CCRP21K1

  • Zoro # G0841743


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
ADA Compliant
false
Material
Brass
Escutcheon Included
false
Low Lead Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCRP21K1
Zoro #
G0841743
UPC #
663370484452
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.38
Item Height (Inch)
2.13
Item Width (Inch)
2.13

Details

Finish
Polished Chrome
ADA Compliant
false
Item
CCRP21K1 Brass Sprayer
Material
Brass
Escutcheon Included
false
Low Lead Compliant
true
Warranty
1
Collection
Concord
Item Weight (lbs)
2.46
DOE Certified
false
Theme
Modern
Prop 65 Label
true
Installation Type
Deck Mount
UPC/CUPC Certified
false
CEC Certified
false

Description

The Concord Brass Sprayer provides an added convenience for washing hard to reach areas, larger dishes, vegetables, and more. Available in multiple finishes, coordinate this accessory to match your kitchen faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.