Zoro Homepage

CCRP61K1 Kitchen Faucet Side Sprayer

  • Mfr # CCRP61K1

  • Zoro # G0841899


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
ADA Compliant
false
Material
Brass
CEC Certified
false
Collection
Concord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCRP61K1
Zoro #
G0841899
UPC #
663370520228
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
2.13
Item Length (Inch)
5.38
Item Height (Inch)
2.13

Details

Finish
Polished Chrome
ADA Compliant
false
Item
CCRP61K1 Kitchen Faucet Side Sprayer
Material
Brass
CEC Certified
false
Collection
Concord
Theme
Modern
Item Weight (lbs)
2.46
UPC/CUPC Certified
false
Prop 65 Label
true
DOE Certified
false
Warranty
1
Low Lead Compliant
true
Installation Type
Deck Mount
Escutcheon Included
false

Description

CCRP61K1 Kitchen Faucet Side Sprayer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.