Zoro Homepage

CCS381T 38" Ceiling Post for CC3141

  • Mfr # CCS381T

  • Zoro # G0841707


product price: $23.49
/ea

Key Features

Collection
Vintage
Finish
Polished Chrome
Material
Brass
Theme
Traditional
CEC Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS381T
Zoro #
G0841707
UPC #
663370114427
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
1.25
Item Length (Inch)
36.63
Item Width (Inch)
1.25

Details

Item
CCS381T 38" Ceiling Post for CC3141
Collection
Vintage
Finish
Polished Chrome
Material
Brass
Theme
Traditional
CEC Certified
false
Warranty
1
DOE Certified
false
Prop 65 Label
true
Escutcheon Included
false
ADA Compliant
false
Low Lead Compliant
false
UPC/CUPC Certified
false
Item Weight (lbs)
0.62

Description

CCS381T 38 In. Ceiling Post for CC3141

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.