Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CCU4103 Wall Union Extension, 1-3/4 inch, Antique Brass

  • Mfr # CCU4103

  • Zoro # G703055489


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Material
Brass
Includes
Wall Union
Color
Antique Brass
Length
3.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCU4103
Zoro #
G703055489
UPC #
663370361203
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.13
Width
2.31
Height
2.31

Details

Finish
Antique Brass
Material
Brass
Includes
Wall Union
Color
Antique Brass
Weight
1.08
Features
Solid brass construction for durability and reliability, 3/4" NPS inlet, Overall size: (L)3-1/8" x (W)2-5/16" x (H)3-1/8", Sold in pairs

Description

This wall union extension adapter will add roughly 4" of projection to your wall mount tub faucet. The elegant, transitional styling will go with any faucet style.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.