Zoro Homepage

Centerset Kitchen Faucet, Polished Brass

  • Mfr # KB1752WLLBS

  • Zoro # G3931585


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1752WLLBS
Zoro #
G3931585
UPC #
663370433962
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8.63
Max Deck Thickness
1.25
Item Height (Inch)
10.38
Item Length (Inch)
10

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Faucet Holes
4
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Kitchen Sprayer#
KBSPR2
Pullout Spray
false
Item Weight (lbs)
6.98
Spray Diverter Item#
KSRP1271D
Share H&C Handle Item#
KSH3962WLL
Collection
Wilshire
Drain Included
No
Spout Flow Rate (GPM)
1.8
Sidespray
true
Installation Type
Deck Mount
Faucet Centers
8
Handles Included
true
Hose Included
true
Theme
Traditional
Pulldown Spray
false

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. The polished brass finish will also add a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.