Zoro Homepage

Centurion KB6321EFL 3-Handle Bidet Faucet, Polished Chrome

  • Mfr # KB6321EFL

  • Zoro # G3080247


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Weight
5.62
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6321EFL
Zoro #
G3080247
UPC #
663370489563
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Length
8
Width
2.13
Item Length (Inch)
8
Item Width (Inch)
2.13
Item Height (Inch)
2.13

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Weight
5.62
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Chrome
Item
Bidet Faucet
Features
High quality brass and zinc alloy construction, Durable washerless cartridge, Deck mount installation, Easy three lever handle operation, Includes matching finish pop-up drain, 1.5 GPM/5.7 LPM water flow rate at 60 PSI, Does not include vacuum breaker, check local codes prior to purchasing this unit.
Collection
Centurion
Faucet Holes
6
Installation Type
Widespread
Theme
Modern
Pullout Spray
false
Diverter Cartridge Item#
KBRP321DV
Handles Included
true
Diverter Handle Item#
KBDH8961EFL
Handle Flange Item#
KBHF951
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
0
Cold Handle Item#
KBH8961EFLC
Hot Handle Item#
KBH8961EFLH
Drain Included
Yes
Pop Up Rod Item#
KBPR621
Item Weight (lbs)
5.62

Description

The innovative, sleek design of this faucet will enhance contemporary decor For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Centurion Bidet Faucet With Three Lever Handle and its featured sturdy brass construction and premium polished chrome finish are guaranteed to bring functionality and form to your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.