Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centurion KB6328EFL 3-Handle Bidet Faucet, Brushed Nickel

  • Mfr # KB6328EFL

  • Zoro # G3066728


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Weight
5.62
Material
Brass;Zinc Alloy;Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB6328EFL
Zoro #
G3066728
UPC #
663370489587
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.13
Length
8
Height
2.13
Item Height (Inch)
2.13
Item Width (Inch)
2.13
Item Length (Inch)
8

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Weight
5.62
Material
Brass;Zinc Alloy;Plastic
Color
Brushed Nickel
Valve Type
Washerless Cartridge
Item
Bidet Faucet
Finish
Brushed Nickel
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three lever handle operation, Includes Matching Finish Pop-Up Drain, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Cold Handle Item#
KBH8968EFLC
Handle Style
Lever
Pop Up Rod Item#
KBPR628
Hot Handle Item#
KBH8968EFLH
Spout Flow Rate (GPM)
0
Faucet Holes
6
Theme
Modern
Installation Type
Widespread
Shared H&C Cartridge Item#
KBRP101C
Collection
Centurion
Drain Included
Yes
Diverter Handle Item#
KBDH8968EFL
Handles Included
true
Handle Flange Item#
KBHF958
Pullout Spray
false
Item Weight (lbs)
5.62
Diverter Cartridge Item#
KBRP321DV

Description

The innovative, sleek design of this faucet will enhance contemporary decor For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Centurion Bidet Faucet With Three Lever Handle And Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to bring functionality and form to your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.