Zoro Homepage

CF38201 20" X 3/8" Diameter Flat Closet Supply

  • Mfr # CF38201

  • Zoro # G0841655


product price: $23.15
/ea

Key Features

Sub-Category
Flappers, Valves and Sensors
Size
20.52"×0.95"×0.95"
Color/Finish
Chrome/Polished Chrome
Color
Chrome
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF38201
Zoro #
G0841655
UPC #
663370010422
Country of Origin
Taiwan, Province of China

Dimensions

Size
20.52"×0.95"×0.95"
Length
20 in
Width
0.75 in
Manufacturers Warranty Length
1 yr
Height
0.75 in

Details

Item
Toilet Supply Line
Sub-Category
Flappers, Valves and Sensors
Color/Finish
Chrome/Polished Chrome
Color
Chrome
Material
Brass
Material of Construction
Brass
Finish
Polished Chrome
Type
Flat Closet Supply
DOE Certified
false
Theme
Transitional
Collection
Complement
Prop 65 Label
false
CEC Certified
false
UPC/CUPC Certified
true
Low Lead Compliant
false
Weight
0.15 lb

Description

CF38201 20 In.X38 In. Diameter Flat Closet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.