Zoro Homepage

CF38308 30" X 3/8" Diameter Flat Closet Supply

  • Mfr # CF38308

  • Zoro # G0841996


product price: $33.39
/ea

Key Features

Sub-Category
Flappers, Valves and Sensors
Color
Nickel
Color/Finish
Nickel/Brushed Nickel
Material
Brass
Size
31"×0.5"×0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF38308
Zoro #
G0841996
UPC #
663370010491
Country of Origin
Taiwan, Province of China

Dimensions

Size
31"×0.5"×0.5"
Height
0.38 in
Manufacturers Warranty Length
1 yr
Length
30 in
Width
0.38 in

Details

Item
Toilet Supply Line
Sub-Category
Flappers, Valves and Sensors
Color
Nickel
Color/Finish
Nickel/Brushed Nickel
Material
Brass
Type
Flat Closet Supply
Material of Construction
Brass
Finish
Brushed Nickel
UPC/CUPC Certified
true
Collection
Complement
Prop 65 Label
false
Theme
Traditional
CEC Certified
false
DOE Certified
false
Low Lead Compliant
false
Weight
0.2 lb

Description

CF38308 30 In.X38 In. Diameter Flat Closet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.