Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chatham Centerset Kitchen Faucet, Chrome

  • Mfr # KB572

  • Zoro # G3922573


product price: $69.35
/ea

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass;Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB572
Zoro #
G3922573
UPC #
663370557200
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.75
Item Length (Inch)
10
Item Height (Inch)
2.38
Max Deck Thickness
1.25

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass;Zinc Alloy
Spray Diverter Item#
KBRP562D
Spout Flow Rate (GPM)
1.8
Installation Type
Deck Mount
Sidespray
true
Kitchen Sprayer#
KBS122SP
Pullout Spray
false
Share H&C Handle Item#
KBH571
Faucet Holes
2,4
Item Weight (lbs)
3.23
Pulldown Spray
false
Shared H&C Cartridge Item#
KBRP521C
Theme
Traditional
Handles Included
true
Collection
Chatham
Drain Included
No
Handle Style
Lever
Faucet Centers
8
Hose Included
true

Description

The unique style of this faucet brings a fun twist to classic design. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.