Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chatham Centerset Kitchen Faucet, Chrome

  • Mfr # KB5730

  • Zoro # G3920403


product price: $73.45
/ea

Key Features

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5730
Zoro #
G3920403
UPC #
663370573002
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.13
Item Height (Inch)
2.38
Max Deck Thickness
1.25
Item Width (Inch)
5.75

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass;Zinc Alloy
Collection
Chatham
Drain Included
No
Hose Included
true
Spray Diverter Item#
KBRP562D
Handles Included
true
Faucet Centers
8
Pulldown Spray
false
Sidespray
true
Kitchen Sprayer#
KBS563SP
Theme
Traditional
Item Weight (lbs)
3.6
Handle Style
Lever
Share H&C Handle Item#
KBH5710
Installation Type
Deck Mount
Faucet Holes
1,3
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Shared H&C Cartridge Item#
KBRP521C

Description

The unique style of this faucet brings a fun twist to classic design. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.