Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Claremont 12" Shower Arm, Brushed Brass

  • Mfr # K112A7

  • Zoro # G3746584


product price: $61.19
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
0.99
Low Lead Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K112A7
Zoro #
G3746584
UPC #
663370540004
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
12
Item Height (Inch)
2.31
Item Width (Inch)
4.13

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Brushed Brass
Material
Brass
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
0.99
Low Lead Compliant
false
UPC/CUPC Certified
false
CEC Certified
false
ADA Compliant
false
DOE Certified
false
Theme
Traditional
Handshower Flow Rate (GPM)
0
Number of Handles
0
Spout Flow Rate (GPM)
0
Drain Included
No
Handshower Included
No
Hose Included
false
Collection
Claremont
Prop 65 Label
true
Handles Included
false
Showerhead Included
No

Description

Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.