Zoro Homepage

Claremont Heavy Duty Square Solid Cast Brass Shower Flange, Black

  • Mfr # FLSQUARE0

  • Zoro # G3102297


product price: $68.55
/ea

Key Features

Finish
Matte Black
Material
Brass
Includes
Shower Flange
Length
3
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLSQUARE0
Zoro #
G3102297
UPC #
663370787119
Country of Origin
Taiwan, Province of China

Dimensions

Length
3
Item Height (Inch)
0.5
Item Length (Inch)
3
Item Width (Inch)
3

Description

This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.