Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Claremont Heavy Duty Square Solid Cast Brass Shower Flange, Brass

  • Mfr # FLSQUARE7

  • Zoro # G3105684


product price: $69.55
/ea

Key Features

Material
Brass
Includes
Shower Flange
Color
Brushed Brass
Length
3
Features
3" diameter flange, Premium solid cast brass construction, Contemporary square shape decorative flange, 3" length, 1/2" height, Matching with Claremont collection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLSQUARE7
Zoro #
G3105684
UPC #
663370787133
Country of Origin
Taiwan, Province of China

Dimensions

Length
3
Item Height (Inch)
0.5
Item Length (Inch)
3
Item Width (Inch)
3

Details

Item
Shower Arms and Flange
Finish
Brushed Brass
Material
Brass
Includes
Shower Flange
Color
Brushed Brass
Features
3" diameter flange, Premium solid cast brass construction, Contemporary square shape decorative flange, 3" length, 1/2" height, Matching with Claremont collection
Weight
0.33
Handshower Flow Rate (GPM)
0
DOE Certified
false
Showerhead Included
No
Sidespray
false
Collection
Claremont
Pullout Spray
false
Item Weight (lbs)
0.33
Handles Included
false
Drain Included
No
Showerhead Flow Rate (GPM)
0
ADA Compliant
false
Prop 65 Label
true
Low Lead Compliant
false
UPC/CUPC Certified
false
Hose Included
false
Pulldown Spray
false
Theme
Modern
Spout Flow Rate (GPM)
0
Handshower Included
No
CEC Certified
false

Description

This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.