Zoro Homepage

Claremont Raindrop Shower Arm, Oil Rubbed Bronze

  • Mfr # K117A5

  • Zoro # G3747065


product price: $57.15
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Showerhead Included
No
DOE Certified
false
Handles Included
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K117A5
Zoro #
G3747065
UPC #
663370037535
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
2.75
Item Height (Inch)
2.75
Item Length (Inch)
17

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Oil Rubbed Bronze
Material
Brass
Showerhead Included
No
DOE Certified
false
Handles Included
false
Handshower Included
No
Item Weight (lbs)
1.43
CEC Certified
false
Theme
Traditional
Low Lead Compliant
false
Spout Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Hose Included
false
Drain Included
No
UPC/CUPC Certified
false
Collection
Claremont
Prop 65 Label
true
Number of Handles
0
Showerhead Flow Rate (GPM)
0
ADA Compliant
false

Description

Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.