Zoro Homepage

Claremont T-Shape Towel Rack, Brushed Nickel

  • Mfr # CC8208

  • Zoro # G3915388


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Collection
Claremont
Material
Brass;Stainless Steel
Low Lead Compliant
false
Item Length (Inch)
28.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC8208
Zoro #
G3915388
UPC #
663370315978
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
28.63
Item Height (Inch)
32.75
Item Width (Inch)
7.06

Details

Item
Claremont T-Shape Towel Rack, Brushed Nickel
Finish
Brushed Nickel
Collection
Claremont
Material
Brass;Stainless Steel
Low Lead Compliant
false
Escutcheon Included
false
ADA Compliant
true
CEC Certified
false
DOE Certified
false
Item Weight (lbs)
7.57
Prop 65 Label
true
Theme
Modern
Warranty
1
UPC/CUPC Certified
false
Installation Type
Freestanding

Description

Keep fresh towels nearby with the Claremont freestanding t-shape towel rack. The stand design will hold up to two large towels or several smaller ones. Constructed with solid brass and stainless steel base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.