Zoro Homepage

Classic Mini-Widespread Bathroom Faucet W/ Plastic Pop-Up, Black SS

  • Mfr # KB953ACL

  • Zoro # G3075800


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connections, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB953ACL
Zoro #
G3075800
UPC #
663370838620
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.38
Length
8
Width
4.44
Item Width (Inch)
4.44
Item Length (Inch)
8
Item Height (Inch)
3.38
Max Deck Thickness
1.5

Details

Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connections, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Color
Black Stainless
Item
Mini-Widespread Bathroom Faucet
Finish
Black Stainless
Mounting Type
Deck Mount
Weight
6.42
Hose Included
false
Handles Included
true
Cold Handle Item#
FSCH1974ACLC
Sidespray
false
Tee Item#
KBTE961
Drain Included
Yes
Handle Style
Lever
Handle Flange Item#
KBHF953
Item Weight (lbs)
6.42
Hot Handle Item#
FSCH1974ACLH
Pullout Spray
false
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Collection
American Classic
Installation Type
Widespread
Pulldown Spray
false
Pop Up Rod Item#
KBPR953
Faucet Centers
4 to 16

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The American Classic mini-widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium brushed black stainless steel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.