Zoro Homepage

Classic Mini-Widespread Bathroom Faucet W/ Plastic Pop-Up, Brass

  • Mfr # KB952ACL

  • Zoro # G3080256


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
8
Width
4.44
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connections, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB952ACL
Zoro #
G3080256
UPC #
663370838613
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Width
4.44
Height
3.38
Item Length (Inch)
8
Item Height (Inch)
3.38
Item Width (Inch)
4.44
Max Deck Thickness
1.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connections, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Mini-Widespread Bathroom Faucet
ADA Compliant
true
Color
Polished Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass
Finish
Polished Brass
Number of Handles
2
Weight
6.42
Faucet Centers
4 to 16
Hose Included
false
Drain Included
Yes
Pop Up Rod Item#
KBPR952
Handle Flange Item#
KBHF952
Cold Handle Item#
FSCH1972ACLC
Sidespray
false
Faucet Holes
3
Collection
American Classic
Handles Included
true
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Pulldown Spray
false
Item Weight (lbs)
6.42
Tee Item#
KBTE961
Theme
Traditional
Handle Style
Lever
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
FSCH1972ACLH

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The American Classic mini-widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.