Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Soap Dish, Polished Chrome

  • Mfr # BA315C

  • Zoro # G3940107


product price: $38.35
/ea

Key Features

Collection
Classic
Material
Brass;Ceramic
Mounting Type
Wall Mounted
Prop 65 Label
true
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA315C
Zoro #
G3940107
UPC #
663370008306
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.25
Item Height (Inch)
2.75
Product Diameter (Inch)
2.75
Item Width (Inch)
4.25

Details

Item
Classic Soap Dish, Polished Chrome
Collection
Classic
Finish
Polished Chrome
Material
Brass;Ceramic
Mounting Type
Wall Mounted
Prop 65 Label
true
ADA Compliant
true
Item Weight (lbs)
1.01
DOE Certified
false
Escutcheon Included
false
Installation Type
Wall Mount
Warranty
1
Theme
Traditional
Low Lead Compliant
false
UPC/CUPC Certified
false
CEC Certified
false

Description

Add sophistication and distinctive style to your bathroom with this Kingston Brass wall mount soap dish. Easy to install on the wall adjacent to your tub, this dish is designed to effortlessly reach soap and provide a cleaner bathroom. While embellishing a traditional style, match this accessory to your other polished chrome bathroom fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.