Zoro Homepage

Classic Toothbrush/Tumbler Holder, Chrome

  • Mfr # BA316C

  • Zoro # G3930352


product price: $38.35
/ea

Key Features

Collection
Classic
Material
Brass;Ceramic
Mounting Type
Wall Mounted
UPC/CUPC Certified
false
Warranty
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA316C
Zoro #
G3930352
UPC #
663370008337
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.75
Product Diameter (Inch)
2.75
Item Length (Inch)
5.25
Item Width (Inch)
4.25

Details

Item
Classic Toothbrush/Tumbler Holder, Chrome
Collection
Classic
Finish
Polished Chrome
Material
Brass;Ceramic
Mounting Type
Wall Mounted
UPC/CUPC Certified
false
Warranty
1
CEC Certified
false
Item Weight (lbs)
1.01
Low Lead Compliant
false
Escutcheon Included
false
Theme
Traditional
Prop 65 Label
true
ADA Compliant
true
DOE Certified
false
Installation Type
Wall Mount

Description

Leave counters clear and add panache to your bathroom with this wall mounted toothbrush and tumbler holder. Easy to install on the wall adjacent to your sink, this dish is designed to effortlessly store up to 4 toothbrushes and a tumbler cup. Match this accessory to your other polished chrome bathroom fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.