Zoro Homepage

Classic Towel Ring, Oil Rubbed Bronze

  • Mfr # BA314ORB

  • Zoro # G3931752


product price: $46.49
/ea

Key Features

Collection
Classic
Material
Brass
UPC/CUPC Certified
false
Product Diameter (Inch)
6.13
Warranty
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA314ORB
Zoro #
G3931752
UPC #
663370010842
Country of Origin
Taiwan, Province of China

Dimensions

Product Diameter (Inch)
6.13
Item Height (Inch)
2.69
Item Length (Inch)
6.06
Item Width (Inch)
1.56

Details

Item
Classic Towel Ring, Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Collection
Classic
Material
Brass
UPC/CUPC Certified
false
Warranty
1
DOE Certified
false
Installation Type
Wall Mount
Item Weight (lbs)
0.55
Theme
Traditional
CEC Certified
false
Escutcheon Included
false
ADA Compliant
true
Prop 65 Label
true
Low Lead Compliant
false

Description

The Classic Towel Ring provides a stylish, convenient place to hang your hand towel. Pair with other accessories from the Classic Collection for a matching set. This Collection will aid in enhancing a traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.