Clawfoot Tub Faucet Package with Shower Enclosure, Antique Brass

  • Mfr # CCK4143AX

  • Zoro # G804245635


product price:  $1,726.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Includes
Faucet; Mounting Hardware
Width
30.5
Length
69
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK4143AX
Zoro #
G804245635
UPC #
663370361241
Country of Origin
Taiwan, Province of China

Dimensions

Width
30.5
Length
69
Height
62

Details

Finish
Antique Brass
Includes
Faucet; Mounting Hardware
Material
Brass
Color
Antique Brass
Weight
23.5
Features
Premium solid brass construction, Complete tub and shower package, Combo includes: tub filler with shower riser, shower head, tub drain, and supply lines, 61-5/8" tall shower riser with sunflower shower head, Installs on tub wall with 3-7/16" centers, Shower curtain enclosure included, Corrosion-resistant finish, Designed for long-lasting durability

Description

To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. A top-to-bottom beautiful styling is achieved with these coordinated pieces from the shower enclosure down to the drain. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes tub faucet, showerhead, water supply lines, drain, and shower enclosure.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.