Clawfoot Tub Faucet Packages, Brushed Nickel, Freestanding

  • Mfr # CC57T458MX

  • Zoro # G0839153


product price:  $832.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet And Water Supply Lines, 59" Hose
Features
4-Cross Handles For Easy Rotation, Corrosion-Resistant Finish, Easy-To-Clean
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Freestanding
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC57T458MX
Zoro #
G0839153
UPC #
663370028496
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-9/16", Lever: 4-1/8", Spout: 4-7/16"
Item Length (Inch)
23
Item Height (Inch)
7
Item Width (Inch)
9

Details

Includes
Faucet And Water Supply Lines, 59" Hose
Item
Clawfoot Tub Faucet Packages
Features
4-Cross Handles For Easy Rotation, Corrosion-Resistant Finish, Easy-To-Clean
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Vintage Styling, Telephone Style
Connection
1/2" IPS
Faucet Handle Type
Cross
Faucet Finish
Brushed Nickel
Body Material
Brass
Number of Handles
3
Handle Material
Metal
Mounting Hole Center to Center
7"
Faucet Operation
Standard
Material
Brass
Handles Included
true
Prop 65 Label
true
Theme
Traditional
Hose Included
true
Low Lead Compliant
false
Collection
Vintage
DOE Certified
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Sidespray
false
Faucet Holes
2
Item Weight (lbs)
14.67
Handshower Flow Rate (GPM)
1.8
Handle Style
Cross
CEC Certified
true
Handshower Included
Yes
UPC/CUPC Certified
false
Showerhead Included
No
Faucet Centers
7
Drain Included
No
Spout Flow Rate (GPM)
7

Description

CC57T458MX Clawfoot Tub Filler,w/Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.