Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount

  • Mfr # CCK265SN

  • Zoro # G0841138


product price:  $619.99
/ea
Free Shipping & Returns

Key Features

Includes
Drain, Shut-Off Valves, Supply Lines
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK265SN
Zoro #
G0841138
UPC #
663370074851
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 4-5/8", Spout: 4-5/16", Drain: 20-1/4" - 22-5/8", 7, Supply Line: 22-9/16"
Width
Lever: 2-15/16", Drain: 1-1/2", Supply Line: 2-3/8", Shut-Off Valve: 2-1/16"
Depth
Faucet: 7-5/16", Drain: 14-1/4" to 15", Supply Line: 3-7/16"
Item Length (Inch)
24
Item Height (Inch)
7
Item Width (Inch)
16

Details

Includes
Drain, Shut-Off Valves, Supply Lines
Item
Clawfoot Tub Faucet Packages
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Telephone Style Hand Shower
Connection
Faucet: 1/2"-14 NPS, Drain: 1/2" NPSM, Supply Line: 1/2"-14 NPS, Shut-Off Valve: 1/2"-14 NPT
Handle Material
Brass
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Body Material
Brass
Mounting Hole Center to Center
6"
Faucet Handle Type
Cross
Number of Handles
2
Material
Brass
Drain Included
Yes
Handshower Included
Yes
Pulldown Spray
false
Handle Style
Cross
Handles Included
true
Pullout Spray
false
DOE Certified
false
Showerhead Included
No
Item Weight (lbs)
14.13
Hose Included
true
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Sidespray
false
Faucet Holes
2
Collection
Vintage
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
Theme
Traditional
CEC Certified
true
Showerhead Flow Rate (GPM)
0
Faucet Centers
6

Description

CCK265SN Wall Mount Clawfoot Faucet Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.