Clawfoot Tub Faucet Packages, Brushed Nickel, Wall Mount

  • Mfr # CCK2668

  • Zoro # G0841043


product price: $1,542.99
/ea
Free Shipping & Returns

Key Features

Includes
Riser, Shower Head
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK2668
Zoro #
G0841043
UPC #
663370120589
Country of Origin
Taiwan, Province of China

Dimensions

Height
Riser: 39-3/16" to 68-1/8", Spout: 5-5/8"
Width
Riser: 5/8", 1", Lever: 3"
Depth
Shower Head: 18-3/8", Spout: 7-1/4"
Face Dia.
Shower Head: 8", Lever: 2-3/4"
Item Height (Inch)
8
Item Width (Inch)
18.38
Item Length (Inch)
33.63

Details

Includes
Riser, Shower Head
Item
Clawfoot Tub Faucet Packages
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Connection
1/2"-14 IPS
Mounting Hole Center to Center
6"
Number of Handles
2
Faucet Handle Type
Cross
Faucet Operation
Standard
Body Material
Brass
Handle Material
Metal
Faucet Finish
Brushed Nickel
Material
Brass
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
7
Item Weight (lbs)
18.72
Handles Included
true
Showerhead Flow Rate (GPM)
0
Sidespray
false
Prop 65 Label
true
Faucet Centers
6
Drain Included
No
Theme
Traditional
Showerhead Included
Yes
Faucet Holes
2
Pullout Spray
false
Collection
Vintage
DOE Certified
false
Hose Included
true
Handle Style
Cross
Low Lead Compliant
false
Handshower Included
Yes
CEC Certified
false

Description

CCK2668 Shower Combination

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.