Zoro Homepage

Clawfoot Tub Faucet Packages, Matte Black, Deck Mount

  • Mfr # CCK268MB

  • Zoro # G3106180


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Premium solid brass construction, Chain-plug drain and overflow assembly can be adjusted to required length, Complete tub faucet and hand shower package, Faucet designed to be installed on tub deck, Includes: tub filler with hand shower, waste & overflow, shut-off valves, and supply lines, Vintage style porcelain hand shower with 59 inch hose, Designed for long-lasting durability, Back flow preventer for anti-siphon
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK268MB
Zoro #
G3106180
UPC #
663370604072
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.13
Width
6.06
Depth
Lever: 5-3/8", Spout: 6-1/8", Drain: 14-1/4" to 15", Shut-Off Valve: 2-1/16"
Length
29.13
Max Deck Thickness
1.5
Item Width (Inch)
15.75
Item Length (Inch)
25
Item Height (Inch)
7.31

Details

Includes
Faucet; Mounting Hardware
Item
Clawfoot Tub Faucet Packages
Features
Premium solid brass construction, Chain-plug drain and overflow assembly can be adjusted to required length, Complete tub faucet and hand shower package, Faucet designed to be installed on tub deck, Includes: tub filler with hand shower, waste & overflow, shut-off valves, and supply lines, Vintage style porcelain hand shower with 59 inch hose, Designed for long-lasting durability, Back flow preventer for anti-siphon
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Matte Black
Shower Head Type
Telephone Style Hand Shower
Connection
Faucet: 3/4"-14 NPSM, Drain: 1/2" NPSM, Supply Line: 3/4"-14 NPS, Shut-Off Valve: 1/2"-14 NPT, 1/2"-14 NPSM
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Color
Matte Black
Handle Material
Brass
Material
Brass
Weight
16.4
Prop 65 Label
true
Handles Included
true
Pulldown Spray
false
Low Lead Compliant
true
Pullout Spray
false
DOE Certified
false
Hose Included
true
Faucet Holes
2
Showerhead Included
No
Collection
Vintage
Handle Style
Cross
Handshower Flow Rate (GPM)
1.8
Drain Included
Yes
Sidespray
false
Handshower Included
Yes
Faucet Centers
7
UPC/CUPC Certified
false
CEC Certified
false
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Item Weight (lbs)
15.52

Description

To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. The beautiful vintage styling of this tub filler along with the telephone style handshower will lend to a Victorian style inspiration. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes faucet, water supply lines, angle stop valves, and drain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.