Clawfoot Tub Faucet Packages, Matte Black, Tub Wall Mount

  • Mfr # CCK265MB

  • Zoro # G3108326


product price:  $684.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Includes: tub filler with hand shower, waste & overflow, shut-off valves, and supply lines, Premium solid brass construction, Vintage style porcelain hand shower with 59 inch hose, Chain-plug drain and overflow assembly can be adjusted to required length, Corrosion-resistant finish, Faucet is designed to be installed on the tub wall, Designed for long-lasting durability, Back flow preventer for anti-siphon
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK265MB
Zoro #
G3108326
UPC #
663370603983
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.69
Width
7.31
Depth
Faucet: 7-5/16", Drain: 14-1/4" to 15", Supply Line: 3-7/16"
Length
22.56
Item Length (Inch)
25
Item Height (Inch)
7.31
Item Width (Inch)
15.75

Details

Includes
Faucet; Mounting Hardware
Item
Clawfoot Tub Faucet Packages
Features
Includes: tub filler with hand shower, waste & overflow, shut-off valves, and supply lines, Premium solid brass construction, Vintage style porcelain hand shower with 59 inch hose, Chain-plug drain and overflow assembly can be adjusted to required length, Corrosion-resistant finish, Faucet is designed to be installed on the tub wall, Designed for long-lasting durability, Back flow preventer for anti-siphon
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Matte Black
Shower Head Type
Telephone Style Hand Shower
Connection
Faucet: 1/2"-14 NPS, Drain: 1/2" NPSM, Supply Line: 1/2"-14 NPS, Shut-Off Valve: 1/2"-14 NPT
Material
Brass
Color
Matte Black
Handle Material
Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Handle Style
Cross
Faucet Holes
2
Item Weight (lbs)
15.52
Handles Included
true
Prop 65 Label
true
Showerhead Included
No
Sidespray
false
DOE Certified
false
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
false
Collection
Vintage
Faucet Centers
6
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Low Lead Compliant
true
Spout Flow Rate (GPM)
7
Handshower Included
Yes
Hose Included
true
CEC Certified
false
Theme
Traditional
Pulldown Spray
false
Drain Included
Yes

Description

To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. The beautiful vintage styling of this tub filler along with the telephone style handshower will lend to a Victorian style inspiration. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes faucet, water supply lines, angle stop valves, and drain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.