Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clawfoot Tub Faucet Packages, Oil Rubbed Bronze, Deck Mount

  • Mfr # CCK268ORB

  • Zoro # G0841393


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Includes
Drain, Water Supply Lines
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK268ORB
Zoro #
G0841393
UPC #
663370041686
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 4-5/8", Spout: 4-5/16", Lever: 5-1/16", Drain: 20-1/4" to 22-5/8", 7, Supply Line: 22-9/16"
Width
Lever: 2-5/16", Drain: 1-1/2", Supply Valve: 13/16"
Depth
Lever: 5-3/8", Spout: 6-1/8", Drain: 14-1/4" to 15", Shut-Off Valve: 2-1/16"
Item Length (Inch)
29
Item Height (Inch)
7
Item Width (Inch)
16.13

Details

Includes
Drain, Water Supply Lines
Item
Clawfoot Tub Faucet Packages
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style Hand Shower
Connection
Faucet: 3/4"-14 NPSM, Drain: 1/2" NPSM, Supply Line: 3/4"-14 NPS, Shut-Off Valve: 1/2"-14 NPT, 1/2"-14 NPSM
Body Material
Brass
Number of Handles
2
Faucet Handle Type
Cross
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
7"
Faucet Operation
Standard
Handle Material
Brass
Material
Brass
Faucet Holes
2
UPC/CUPC Certified
false
Showerhead Included
No
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
true
Pulldown Spray
false
Spout Flow Rate (GPM)
7
Faucet Centers
7
Handle Style
Cross
Sidespray
false
Handshower Included
Yes
Pullout Spray
false
Item Weight (lbs)
14.86
Handles Included
true
CEC Certified
false
Theme
Traditional
Hose Included
true
DOE Certified
false
Collection
Vintage
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Drain Included
Yes

Description

CCK268ORB Deck Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.