Clawfoot Tub Faucet Packages, Oil Rubbed Bronze, Freestanding

  • Mfr # CC57T455MX

  • Zoro # G0839239


product price:  $849.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet And Water Supply Lines, 59" Hose
Features
All Included Products Are Made From Sturdy Materials And A Premium Finish For A Reliable And Long Lasting Set To Last For Years To Come
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Freestanding
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC57T455MX
Zoro #
G0839239
UPC #
663370028489
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-9/16", Lever: 4-1/8", Spout: 4-7/16"
Item Height (Inch)
7
Item Length (Inch)
23
Item Width (Inch)
9

Details

Includes
Faucet And Water Supply Lines, 59" Hose
Item
Clawfoot Tub Faucet Packages
Features
All Included Products Are Made From Sturdy Materials And A Premium Finish For A Reliable And Long Lasting Set To Last For Years To Come
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Vintage Styling, Telephone Style
Connection
1/2" IPS
Body Material
Brass
Number of Handles
3
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Mounting Hole Center to Center
7"
Handle Material
Metal
Faucet Handle Type
Cross
Material
Brass
Prop 65 Label
true
Sidespray
false
Collection
Vintage
UPC/CUPC Certified
false
Low Lead Compliant
false
Handshower Included
Yes
Handle Style
Cross
CEC Certified
true
Spout Flow Rate (GPM)
7
Hose Included
true
DOE Certified
true
Faucet Holes
2
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No
Theme
Traditional
Item Weight (lbs)
14.67
Showerhead Flow Rate (GPM)
0
Handles Included
true
Pullout Spray
false
Faucet Centers
7
Drain Included
No

Description

CC57T455MX Clawfoot Tub Filler,w/Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.