Clawfoot Tub Faucet Packages, Oil Rubbed Bronze, Freestanding

  • Mfr # CCK5105AL
  • Zoro # G0841847
product price: 
$
1,464.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CCK5105AL
Zoro #
G0841847
UPC #
663370136641
Country of Origin
Taiwan, Province of China
Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
1/2"-14 NPS
Handle Material
Metal
Mounting Hole Center to Center
7"
Faucet Operation
Standard
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Number of Handles
2
Material
Brass
Low Lead Compliant
false
Item Weight (lbs)
21
Faucet Centers
7
Sidespray
false
Hose Included
true
Faucet Holes
2
DOE Certified
false
Handshower Flow Rate (GPM)
1.8
Collection
Vintage
Handshower Included
Yes
CEC Certified
true
Drain Included
Yes
Handle Style
Lever
Spout Flow Rate (GPM)
7
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Handles Included
true
UPC/CUPC Certified
false
Prop 65 Label
true
Theme
Traditional

Dimensions

Depth
Hose: 59"
Item Width (Inch)
14.19
Item Height (Inch)
7
Item Length (Inch)
25.63

Description

CCK5105AL Adjustable Center Freestanding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews