Clawfoot Tub Faucet Packages, Oil Rubbed Bronze, Freestanding

  • Mfr # CCK5175AX

  • Zoro # G0841646


product price:  $1,117.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Cross Handles
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK5175AX
Zoro #
G0841646
UPC #
663370102080
Country of Origin
Taiwan, Province of China

Dimensions

Height
Faucet: 30-9/16"
Width
Faucet: 10-1/4"
Depth
Hose: 59"
Item Width (Inch)
14.19
Item Height (Inch)
7
Item Length (Inch)
25.63

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Cross Handles
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Connection
1/2" IPS Inlet
Body Material
Brass
Handle Material
Metal
Number of Handles
2
Faucet Operation
Standard
Mounting Hole Center to Center
7"
Faucet Handle Type
Cross
Faucet Finish
Oil Rubbed Bronze
Material
Brass
Item Weight (lbs)
20.32
Faucet Centers
7
UPC/CUPC Certified
false
DOE Certified
false
Showerhead Included
No
Pullout Spray
false
Collection
Vintage
Low Lead Compliant
false
Handles Included
true
Drain Included
Yes
Hose Included
true
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Faucet Holes
2
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Theme
Traditional
Handshower Included
Yes
Sidespray
false
Spout Flow Rate (GPM)
7
Handle Style
Cross

Description

CCK5175AX 7 In. Center Rigid Free Standing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.