Shop KINGSTON BRASS

Clawfoot Tub Faucet Packages, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CCK19T5A
  • Zoro # G0841025

product price: 
$
709.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler With Hand Shower, Supply Lines, Drain And Shut Off Valves
Features
Complete Tub And Hand Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CCK19T5A
Zoro #
G0841025
UPC #
663370041693
Country of Origin
Taiwan, Province of China
Includes
Tub Filler With Hand Shower, Supply Lines, Drain And Shut Off Valves
Item
Clawfoot Tub Faucet Packages
Features
Complete Tub And Hand Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style
Mounting Hole Center to Center
3-3/8"
Handle Material
Metal
Faucet Handle Type
Lever
Number of Handles
2
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Material
Brass
Hose Included
true
CEC Certified
true
DOE Certified
false
Collection
Vintage
Sidespray
false
Low Lead Compliant
false
Drain Included
Yes
Handles Included
true
UPC/CUPC Certified
false
Faucet Holes
2
Showerhead Included
No
Handshower Flow Rate (GPM)
1.8
Faucet Centers
3-3/8
Pullout Spray
false
Item Weight (lbs)
15.18
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Prop 65 Label
true
Handle Style
Lever
Theme
Traditional
Spout Flow Rate (GPM)
7

Dimensions

Height
Shower: 7-1/2"
Item Length (Inch)
22
Item Width (Inch)
14
Item Height (Inch)
10

Description

CCK19T5A Down Spout Wall Mount Clawfoot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.