Clawfoot Tub Faucet Packages, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CCK265ORB
  • Zoro # G0841217
product price: 
$
619.99
/ea
Free Shipping & Returns

Key Features

Includes
Drain, Shut-Off Valves, Supply Lines
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCK265ORB
Zoro #
G0841217
UPC #
663370050626
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 4-5/8", Spout: 4-5/16", Drain: 20-1/4" - 22-5/8", 7, Supply Line: 22-9/16"
Width
Lever: 2-15/16", Drain: 1-1/2", Supply Line: 2-3/8", Shut-Off Valve: 2-1/16"
Depth
Faucet: 7-5/16", Drain: 14-1/4" to 15", Supply Line: 3-7/16"
Item Height (Inch)
7
Item Length (Inch)
24
Item Width (Inch)
16

Details

Includes
Drain, Shut-Off Valves, Supply Lines
Item
Clawfoot Tub Faucet Packages
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style Hand Shower
Connection
Faucet: 1/2"-14 NPS, Drain: 1/2" NPSM, Supply Line: 1/2"-14 NPS, Shut-Off Valve: 1/2"-14 NPT
Mounting Hole Center to Center
6"
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Handle Material
Brass
Faucet Handle Type
Cross
Number of Handles
2
Body Material
Brass
Material
Brass
Showerhead Included
No
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Handles Included
true
Hose Included
true
UPC/CUPC Certified
false
Handle Style
Cross
Collection
Vintage
Low Lead Compliant
false
Faucet Centers
6
Drain Included
Yes
Theme
Traditional
Item Weight (lbs)
14.13
Handshower Included
Yes
Showerhead Flow Rate (GPM)
0
Faucet Holes
2
Pullout Spray
false
Sidespray
false
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
DOE Certified
false
Pulldown Spray
false

Description

CCK265ORB Wall Mount Clawfoot Faucet Pac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews