Shop KINGSTON BRASS

Clawfoot Tub Faucet Packages, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CCK265ORBD
  • Zoro # G3109708

product price: 
$
684.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Includes: tub filler with hand shower, waste & overflow, shut-off valves, and supply lines, Premium solid brass construction, Vintage style porcelain hand shower with 59 inch hose, Chain-plug drain and overflow assembly can be adjusted to required length, Corrosion-resistant finish, Faucet is designed to be installed on the tub wall, Designed for long-lasting durability, Back flow preventer for anti-siphon
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CCK265ORBD
Zoro #
G3109708
UPC #
663370604010
Country of Origin
Taiwan, Province of China
Includes
Faucet; Mounting Hardware
Item
Clawfoot Tub Faucet Packages
Features
Includes: tub filler with hand shower, waste & overflow, shut-off valves, and supply lines, Premium solid brass construction, Vintage style porcelain hand shower with 59 inch hose, Chain-plug drain and overflow assembly can be adjusted to required length, Corrosion-resistant finish, Faucet is designed to be installed on the tub wall, Designed for long-lasting durability, Back flow preventer for anti-siphon
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style Hand Shower
Connection
Faucet: 1/2"-14 NPS, Drain: 1/2" NPSM, Supply Line: 1/2"-14 NPS, Shut-Off Valve: 1/2"-14 NPT
Material
Brass
Handle Material
Brass
Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Weight
15.5
Low Lead Compliant
true
DOE Certified
false
Faucet Holes
2
Hose Included
true
UPC/CUPC Certified
false
Handles Included
true
Pulldown Spray
false
Handle Style
Cross
Showerhead Flow Rate (GPM)
0
Faucet Centers
6
Handshower Flow Rate (GPM)
1.8
CEC Certified
false
Handshower Included
Yes
Showerhead Included
No
Item Weight (lbs)
14.13
Pullout Spray
false
Prop 65 Label
true
Drain Included
Yes
Collection
Vintage
Theme
Traditional
Spout Flow Rate (GPM)
7
Sidespray
false

Dimensions

Height
8.69
Width
7.31
Depth
Faucet: 7-5/16", Drain: 14-1/4" to 15", Supply Line: 3-7/16"
Length
25
Item Width (Inch)
16
Item Length (Inch)
24
Item Height (Inch)
7

Description

To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. The beautiful vintage styling of this tub filler along with the telephone style handshower will lend to a Victorian style inspiration. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes faucet, water supply lines, angle stop valves, and drain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.