Clawfoot Tub Faucet Packages, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CCK4145PL

  • Zoro # G0841488


product price:  $1,276.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Porcelain Lever Handles
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK4145PL
Zoro #
G0841488
UPC #
663370063909
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.5"
Depth
30-1/2"
Face Dia.
6-5/16"
Item Length (Inch)
62.25
Item Height (Inch)
30.5
Item Width (Inch)
57

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Porcelain Lever Handles
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPS
Mounting Hole Center to Center
3-3/8"
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Number of Handles
3
Faucet Operation
Standard
Body Material
Brass
Handle Material
Porcelain
Material
Brass
Pullout Spray
false
Hose Included
true
Showerhead Included
Yes
Handle Style
Lever
Sidespray
false
Handles Included
true
DOE Certified
false
Drain Included
Yes
Low Lead Compliant
false
UPC/CUPC Certified
false
Collection
Vintage
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
21.67
CEC Certified
false
Prop 65 Label
true
Faucet Centers
3-3/8
Handshower Included
No
Faucet Holes
2
Showerhead Flow Rate (GPM)
2
Spout Flow Rate (GPM)
7

Description

CCK4145PL High Rise Goose Neck Package P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.