Shop KINGSTON BRASS

Clawfoot Tub Faucet Packages, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CCK4185PL
  • Zoro # G0841768

product price: 
$
1,280.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CCK4185PL
Zoro #
G0841768
UPC #
663370059803
Country of Origin
Taiwan, Province of China
Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPS
Number of Handles
3
Mounting Hole Center to Center
3-3/8"
Handle Material
Porcelain
Faucet Handle Type
Lever
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Material
Brass
Showerhead Flow Rate (GPM)
2
DOE Certified
false
UPC/CUPC Certified
false
Showerhead Included
Yes
Drain Included
Yes
Collection
Vintage
Faucet Centers
3-3/8
Handshower Included
No
Faucet Holes
2
Prop 65 Label
true
CEC Certified
false
Theme
Traditional
Handle Style
Lever
Spout Flow Rate (GPM)
7
Hose Included
false
Pullout Spray
false
Handles Included
true
Item Weight (lbs)
20.78
Sidespray
false
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0

Dimensions

Height
9-1/2"
Depth
30-1/2"
Face Dia.
6-5/16"
Item Height (Inch)
30.5
Item Length (Inch)
62
Item Width (Inch)
57

Description

CCK4185PL Gooseneck Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.