Zoro Homepage

Clawfoot Tub Faucet Packages, Polished Brass, Deck Mount

  • Mfr # CCK268PB

  • Zoro # G0841314


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Includes
Drain, Water Supply Lines
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK268PB
Zoro #
G0841314
UPC #
663370105784
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 4-5/8", Spout: 4-5/16", Lever: 5-1/16", Drain: 20-1/4" to 22-5/8", 7, Supply Line: 22-9/16"
Width
Lever: 2-5/16", Drain: 1-1/2", Supply Valve: 13/16"
Depth
Lever: 5-3/8", Spout: 6-1/8", Drain: 14-1/4" to 15", Shut-Off Valve: 2-1/16"
Item Height (Inch)
7
Max Deck Thickness
1.5
Item Length (Inch)
29
Item Width (Inch)
16.13

Details

Includes
Drain, Water Supply Lines
Item
Clawfoot Tub Faucet Packages
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Telephone Style Hand Shower
Connection
Faucet: 3/4"-14 NPSM, Drain: 1/2" NPSM, Supply Line: 3/4"-14 NPS, Shut-Off Valve: 1/2"-14 NPT, 1/2"-14 NPSM
Handle Material
Brass
Faucet Finish
Polished Brass
Body Material
Brass
Faucet Operation
Standard
Faucet Handle Type
Cross
Number of Handles
2
Mounting Hole Center to Center
7"
Material
Brass
Item Weight (lbs)
14.86
Handle Style
Cross
Collection
Vintage
Pulldown Spray
false
Handles Included
true
DOE Certified
false
Low Lead Compliant
true
Handshower Flow Rate (GPM)
1.8
Sidespray
false
CEC Certified
false
Drain Included
Yes
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
0
Faucet Centers
7
Prop 65 Label
true
Theme
Traditional
Hose Included
true
Handshower Included
Yes
Faucet Holes
2
Pullout Spray
false
Showerhead Included
No

Description

CCK268PB Deck Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.